
Infinity 5-Light 25.75" Wide Oil Rubbed Bronze Chandelier (Discontinued)
- Mfr # 21305WSOI
- Zoro # G1889296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21305WSOI
Zoro #
G1889296
UPC #
783209059542
Country of Origin
China
Dimensions
Size
Oil Rubbed Bronze
Width
Steel, Glass
Overall Height
25.75
Length
Oil Rubbed Bronze
Height
25.75
Overall Length
32.5
Thickness
120
Wire Length
120
Chain Length
36
Details
Style
Contemporary
Dimmable
Yes
For Use With
12.02
Collection
Infinity
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Shade Finish
Wilshire
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
ADA Compliant
No
Description
Classic transitional design using oval shaped tubing finished in our popular Oil Rubbed Bronze with stately Wilshire glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.