This item is Discontinued.

Maxim Lighting Infinity 9-Light 32.5" Wide Oil Rubbed Bronze Chandelier 21306WSOI

Infinity 9-Light 32.5" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 21306WSOI
  • Zoro # G1885531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21306WSOI
Zoro #
G1885531
UPC #
783209059559
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Length
40.5
Thickness
120
Length
Oil Rubbed Bronze
Height
32.5
Overall Height
32.5
Width
Steel, Glass
Chain Length
72
Wire Length
180

Details

For Use With
24.7
Dimmable
Yes
Style
Contemporary
Collection
Infinity
Shade Finish
Wilshire
Number of Bulbs
9
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Glass

Description

Classic transitional design using oval shaped tubing finished in our popular Oil Rubbed Bronze with stately Wilshire glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.