This item is Discontinued.

Maxim Lighting Iris 1-Light 11.5" Wide Gold Leaf / Black Flush Mount Light 35072CYGLBK

Iris 1-Light 11.5" Wide Gold Leaf / Black Flush Mount Light (Discontinued)

  • Mfr # 35072CYGLBK
  • Zoro # G1896759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35072CYGLBK
Zoro #
G1896759
UPC #
783209194144
Country of Origin
China

Dimensions

Length
Gold Leaf / Black
Width
Metal
Height
11.5
Size
Gold Leaf / Black
Overall Length
4
Overall Height
11.5
Thickness
120
Inside Diameter
4
Maximum Height
4

Details

Dimmable
Yes
For Use With
3.1
Shade Finish
Crystaline
Collection
Iris
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Material
Acrylic
ADA Compliant
No
Maximum Wattage Per Bulb
20.4

Description

Domes of metal house a circular light engine housing with a Crystaline diffuser. A dramatic lighting effect is created with in-direct light highlighting the foil lining while direct light shines through the sparkling center. Available in your choice of White with Silver Foil or Black with Gold Foil.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.