This item is Discontinued.

Maxim Lighting Iris 1-Light 23.5" Wide Gold Leaf / Black Flush Mount Light 35074CYGLBK

Iris 1-Light 23.5" Wide Gold Leaf / Black Flush Mount Light (Discontinued)

  • Mfr # 35074CYGLBK
  • Zoro # G1878857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35074CYGLBK
Zoro #
G1878857
UPC #
783209194168
Country of Origin
China

Dimensions

Length
Gold Leaf / Black
Width
Metal
Height
23.5
Size
Gold Leaf / Black
Thickness
120
Overall Length
6
Overall Height
23.5
Inside Diameter
6
Maximum Height
6

Details

Dimmable
Yes
For Use With
13.2
ADA Compliant
No
Maximum Wattage Per Bulb
33.6
Shade Finish
Crystaline
Shade Material
Acrylic
Bulb Type
PCB Integrated LED
Collection
Iris
Number of Bulbs
1

Description

Domes of metal house a circular light engine housing with a Crystaline diffuser. A dramatic lighting effect is created with in-direct light highlighting the foil lining while direct light shines through the sparkling center. Available in your choice of White with Silver Foil or Black with Gold Foil.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.