Zoro Homepage
This item is Discontinued.
Maxim Lighting Iris 1-Light 23.5" Wide Gold Leaf / Black Pendant Light 35075CYGLBK

Iris 1-Light 23.5" Wide Gold Leaf / Black Pendant Light (Discontinued)

  • Mfr # 35075CYGLBK
  • Zoro # G1879977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35075CYGLBK
Zoro #
G1879977
UPC #
783209194182
Country of Origin
China

Dimensions

Height
23.5
Length
Gold Leaf / Black
Width
Metal
Size
Gold Leaf / Black
Overall Height
23.5
Inside Diameter
128.5
Thickness
120
Overall Length
6
Maximum Height
128.5
Minimum Height
11
Wire Length
120

Details

Shade Material
Acrylic
For Use With
13.6
Collection
Iris
Dimmable
Yes
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
33.6
ADA Compliant
No
Shade Finish
Crystaline

Description

Domes of metal house a circular light engine housing with a Crystaline diffuser. A dramatic lighting effect is created with in-direct light highlighting the foil lining while direct light shines through the sparkling center. Available in your choice of White with Silver Foil or Black with Gold Foil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.