This item is Discontinued.

Maxim Lighting Iris 1-Light 23.5" Wide Silver Leaf / White Flush Mount Light 35074CYSLWT

Iris 1-Light 23.5" Wide Silver Leaf / White Flush Mount Light (Discontinued)

  • Mfr # 35074CYSLWT
  • Zoro # G1878400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35074CYSLWT
Zoro #
G1878400
UPC #
783209194175
Country of Origin
China

Dimensions

Length
Silver Leaf / White
Width
Metal
Height
23.5
Size
Silver Leaf / White
Overall Length
6
Inside Diameter
6
Thickness
120
Overall Height
23.5
Maximum Height
6

Details

Dimmable
Yes
For Use With
13.2
Number of Bulbs
1
Shade Material
Acrylic
Bulb Type
PCB Integrated LED
Shade Finish
Crystaline
ADA Compliant
No
Maximum Wattage Per Bulb
33.6
Collection
Iris

Description

Domes of metal house a circular light engine housing with a Crystaline diffuser. A dramatic lighting effect is created with in-direct light highlighting the foil lining while direct light shines through the sparkling center. Available in your choice of White with Silver Foil or Black with Gold Foil.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.