This item is Discontinued.

Maxim Lighting Iris 1-Light 23.5" Wide Silver Leaf / White Pendant Light 35075CYSLWT

Iris 1-Light 23.5" Wide Silver Leaf / White Pendant Light (Discontinued)

  • Mfr # 35075CYSLWT
  • Zoro # G1878391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35075CYSLWT
Zoro #
G1878391
UPC #
783209194199
Country of Origin
China

Dimensions

Height
23.5
Length
Silver Leaf / White
Width
Metal
Size
Silver Leaf / White
Thickness
120
Overall Height
23.5
Overall Length
6
Inside Diameter
128.5
Wire Length
120
Maximum Height
128.5
Minimum Height
11

Details

Shade Material
Acrylic
For Use With
13.6
Dimmable
Yes
Collection
Iris
Number of Bulbs
1
ADA Compliant
No
Shade Finish
Crystaline
Maximum Wattage Per Bulb
33.6
Bulb Type
PCB Integrated LED

Description

Domes of metal house a circular light engine housing with a Crystaline diffuser. A dramatic lighting effect is created with in-direct light highlighting the foil lining while direct light shines through the sparkling center. Available in your choice of White with Silver Foil or Black with Gold Foil.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.