Zoro Homepage
This item is Discontinued.
Maxim Lighting Iris 1-Light 29.5" Wide Gold Leaf / Black Flush Mount Light 35078CYGLBK

Iris 1-Light 29.5" Wide Gold Leaf / Black Flush Mount Light (Discontinued)

  • Mfr # 35078CYGLBK
  • Zoro # G1881928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35078CYGLBK
Zoro #
G1881928
UPC #
783209194205
Country of Origin
China

Dimensions

Length
Gold Leaf / Black
Width
Metal
Height
29.5
Size
Gold Leaf / Black
Overall Height
29.5
Inside Diameter
6.25
Overall Length
6.25
Thickness
120
Maximum Height
6.25

Details

Dimmable
Yes
For Use With
22
Shade Finish
Crystaline
ADA Compliant
No
Maximum Wattage Per Bulb
58.8
Bulb Type
PCB Integrated LED
Shade Material
Acrylic
Number of Bulbs
1
Collection
Iris

Description

Domes of metal house a circular light engine housing with a Crystaline diffuser. A dramatic lighting effect is created with in-direct light highlighting the foil lining while direct light shines through the sparkling center. Available in your choice of White with Silver Foil or Black with Gold Foil.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.