
Iris 1-Light 29.5" Wide Silver Leaf / White Flush Mount Light (Discontinued)
- Mfr # 35078CYSLWT
- Zoro # G1881900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35078CYSLWT
Zoro #
G1881900
UPC #
783209194212
Country of Origin
China
Dimensions
Length
Silver Leaf / White
Width
Metal
Height
29.5
Size
Silver Leaf / White
Overall Length
6.25
Overall Height
29.5
Thickness
120
Inside Diameter
6.25
Maximum Height
6.25
Details
Dimmable
Yes
For Use With
22
Shade Material
Acrylic
Bulb Type
PCB Integrated LED
Shade Finish
Crystaline
Collection
Iris
Maximum Wattage Per Bulb
58.8
ADA Compliant
No
Number of Bulbs
1
Description
Domes of metal house a circular light engine housing with a Crystaline diffuser. A dramatic lighting effect is created with in-direct light highlighting the foil lining while direct light shines through the sparkling center. Available in your choice of White with Silver Foil or Black with Gold Foil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.