
Jewel 12-Light 17.75" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # 39920BCPC
- Zoro # G1895648
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39920BCPC
Zoro #
G1895648
UPC #
783209086623
Country of Origin
China
Dimensions
Length
Polished Chrome
Width
Steel, Crystal
Height
17.75
Size
Polished Chrome
Overall Height
17.75
Overall Length
15.75
Thickness
120
Details
Dimmable
Yes
For Use With
26.4
Shade Finish
Beveled Crystal
Style
Transitional
Bulb Type
G9 Xenon
ADA Compliant
No
Collection
Jewel
Number of Bulbs
12
Shade Material
Glass
Maximum Wattage Per Bulb
25
Description
Definitely not your grandmother's crystal, the Jewel Collection transforms an elegant gem into a bold design formed of bent steel, undulating patterns, and a Polished Chrome finish. The substantial Beveled Crystals sparkle like jewel pendants, while the internal crystal beads delicately reflect the light from the xenon lamps included with each fixture.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.