
Jewel 12-Light 18" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # 39924BCPC
- Zoro # G1890851
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39924BCPC
Zoro #
G1890851
UPC #
783209086630
Country of Origin
China
Dimensions
Height
18
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Overall Length
14
Overall Height
18
Inside Diameter
139.25
Thickness
120
Minimum Height
35
Wire Length
120
Maximum Height
139.25
Details
Style
Transitional
Shade Material
Glass
For Use With
27.06
Collection
Jewel
Dimmable
Yes
Number of Bulbs
12
ADA Compliant
No
Bulb Type
G9 Xenon
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
25
Description
Definitely not your grandmother's crystal, the Jewel Collection transforms an elegant gem into a bold design formed of bent steel, undulating patterns, and a Polished Chrome finish. The substantial Beveled Crystals sparkle like jewel pendants, while the internal crystal beads delicately reflect the light from the xenon lamps included with each fixture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.