This item is Discontinued.

Maxim Lighting Jewel 19-Light 11.5" Wide Polished Chrome Linear Pendant 39926BCPC

Jewel 19-Light 11.5" Wide Polished Chrome Linear Pendant (Discontinued)

  • Mfr # 39926BCPC
  • Zoro # G1894290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39926BCPC
Zoro #
G1894290
UPC #
783209086654
Country of Origin
China

Dimensions

Height
28
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Overall Height
11.5
Overall Length
11
Inside Diameter
137.8
Thickness
120
Wire Length
120
Maximum Height
137.8
Minimum Height
35

Details

Style
Transitional
Shade Material
Glass
Collection
Jewel
For Use With
29.7
Dimmable
Yes
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
25
ADA Compliant
No
Number of Bulbs
19
Bulb Type
G9 Xenon

Description

Definitely not your grandmother's crystal, the Jewel Collection transforms an elegant gem into a bold design formed of bent steel, undulating patterns, and a Polished Chrome finish. The substantial Beveled Crystals sparkle like jewel pendants, while the internal crystal beads delicately reflect the light from the xenon lamps included with each fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.