This item is Discontinued.

Maxim Lighting Jewel 20-Light 22" Wide Polished Chrome Pendant Light 39925BCPC

Jewel 20-Light 22" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 39925BCPC
  • Zoro # G1894257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39925BCPC
Zoro #
G1894257
UPC #
783209086647
Country of Origin
China

Dimensions

Height
22
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Overall Height
22
Thickness
120
Inside Diameter
140.2
Overall Length
14
Maximum Height
140.2
Minimum Height
35
Wire Length
120

Details

Style
Transitional
Shade Material
Glass
Collection
Jewel
Dimmable
Yes
For Use With
36.74
Maximum Wattage Per Bulb
25
Number of Bulbs
20
Shade Finish
Beveled Crystal
ADA Compliant
No
Bulb Type
G9 Xenon

Description

Definitely not your grandmother's crystal, the Jewel Collection transforms an elegant gem into a bold design formed of bent steel, undulating patterns, and a Polished Chrome finish. The substantial Beveled Crystals sparkle like jewel pendants, while the internal crystal beads delicately reflect the light from the xenon lamps included with each fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.