This item is Discontinued.

Maxim Lighting Jewel 23-Light 20" Wide Polished Chrome Flush Mount Light 39928BCPC

Jewel 23-Light 20" Wide Polished Chrome Flush Mount Light (Discontinued)

  • Mfr # 39928BCPC
  • Zoro # G1892577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39928BCPC
Zoro #
G1892577
UPC #
783209091771
Country of Origin
China

Dimensions

Length
Polished Chrome
Width
Steel, Crystal
Height
20
Size
Polished Chrome
Overall Height
36
Overall Length
13.5
Thickness
120

Details

Dimmable
Yes
For Use With
44
Bulb Type
G9 Xenon
Style
Transitional
Maximum Wattage Per Bulb
25
Collection
Jewel
ADA Compliant
No
Shade Material
Glass
Number of Bulbs
23
Shade Finish
Beveled Crystal

Description

Definitely not your grandmother's crystal, the Jewel Collection transforms an elegant gem into a bold design formed of bent steel, undulating patterns, and a Polished Chrome finish. The substantial Beveled Crystals sparkle like jewel pendants, while the internal crystal beads delicately reflect the light from the xenon lamps included with each fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.