This item is Discontinued.

Maxim Lighting Jewel 24-Light 26" Wide Polished Chrome Pendant Light 39929BCPC

Jewel 24-Light 26" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 39929BCPC
  • Zoro # G1894406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39929BCPC
Zoro #
G1894406
UPC #
783209107854
Country of Origin
China

Dimensions

Height
26
Length
Polished Chrome
Width
Steel, Crystal
Size
Polished Chrome
Thickness
120
Overall Height
26
Inside Diameter
150
Overall Length
17
Maximum Height
150
Wire Length
120
Minimum Height
35

Details

Style
Transitional
Dimmable
Yes
Collection
Jewel
For Use With
33
Shade Finish
Beveled Crystal
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
24
Maximum Wattage Per Bulb
25

Description

Definitely not your grandmother's crystal, the Jewel Collection transforms an elegant gem into a bold design formed of bent steel, undulating patterns, and a Polished Chrome finish. The substantial Beveled Crystals sparkle like jewel pendants, while the internal crystal beads delicately reflect the light from the xenon lamps included with each fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.