
Kinetic LED 1-Light 6" Wide Dark Satin Nickel Pendant Light (Discontinued)
- Mfr # 39691CLDSN
- Zoro # G1898901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39691CLDSN
Zoro #
G1898901
UPC #
783209173552
Country of Origin
China
Dimensions
Height
6
Length
White
Width
Steel, Aluminum
Size
White
Overall Height
6
Thickness
120
Inside Diameter
53.5
Overall Length
9.5
Minimum Height
10.25
Maximum Height
53.5
Wire Length
120
Details
Shade Material
Glass
Collection
Kinetic LED
For Use With
3.3
Dimmable
Yes
Bulb Type
AC Integrated LED
ADA Compliant
No
Number of Bulbs
1
Shade Finish
Clear
Maximum Wattage Per Bulb
6
Description
Contemporary Industrial design is met with the Kinetic series transforming mechanical parts into beautiful metal components finished in Dark Satin Nickel. Wire cord is run along a truss like structure separated by transformer-like castings. Large Clear glass globes are suspended from brackets with recessed LED illumination coming from decorative heat sinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.