This item is Discontinued.

Maxim Lighting Kinetic LED 10-Light 17.5" Wide Dark Satin Nickel Linear Pendant 39698CLDSN

Kinetic LED 10-Light 17.5" Wide Dark Satin Nickel Linear Pendant (Discontinued)

  • Mfr # 39698CLDSN
  • Zoro # G1893277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39698CLDSN
Zoro #
G1893277
UPC #
783209185388
Country of Origin
China

Dimensions

Height
49.5
Length
Dark Satin Nickel
Width
Steel, Aluminum
Size
Dark Satin Nickel
Overall Height
17.5
Inside Diameter
57
Thickness
120
Overall Length
14.25
Maximum Height
57
Wire Length
120
Minimum Height
15

Details

Shade Material
Glass
Dimmable
Yes
Collection
Kinetic LED
For Use With
44
Number of Bulbs
10
Maximum Wattage Per Bulb
6
Shade Finish
Clear
ADA Compliant
No
Bulb Type
AC Integrated LED

Description

Contemporary Industrial design is met with the Kinetic series transforming mechanical parts into beautiful metal components finished in Dark Satin Nickel. Wire cord is run along a truss like structure separated by transformer-like castings. Large Clear glass globes are suspended from brackets with recessed LED illumination coming from decorative heat sinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.