Zoro Homepage
This item is Discontinued.
Maxim Lighting Kinetic LED 6-Light 17.5" Wide Dark Satin Nickel Linear Pendant 39696CLDSN

Kinetic LED 6-Light 17.5" Wide Dark Satin Nickel Linear Pendant (Discontinued)

  • Mfr # 39696CLDSN
  • Zoro # G1896582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39696CLDSN
Zoro #
G1896582
UPC #
783209173521
Country of Origin
China

Dimensions

Height
28.25
Length
Dark Satin Nickel
Width
Steel, Aluminum, Glass
Size
Dark Satin Nickel
Inside Diameter
57
Overall Height
17.5
Thickness
120
Overall Length
14.25
Wire Length
120
Minimum Height
15
Maximum Height
57

Details

Shade Material
Glass
For Use With
26.45
Dimmable
Yes
Collection
Kinetic LED
ADA Compliant
No
Bulb Type
AC Integrated LED
Shade Finish
Clear
Number of Bulbs
6

Description

Contemporary Industrial design is met with the Kinetic series transforming mechanical parts into beautiful metal components finished in Dark Satin Nickel. Wire cord is run along a truss like structure separated by transformer-like castings. Large Clear glass globes are suspended from brackets with recessed LED illumination coming from decorative heat sinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.