This item is Discontinued.

Maxim Lighting Kinetic LED 6-Light 30.5" Wide Dark Satin Nickel Pendant Light 39695CLDSN

Kinetic LED 6-Light 30.5" Wide Dark Satin Nickel Pendant Light (Discontinued)

  • Mfr # 39695CLDSN
  • Zoro # G1894047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39695CLDSN
Zoro #
G1894047
UPC #
783209173538
Country of Origin
China

Dimensions

Height
30.5
Length
Dark Satin Nickel
Width
Steel, Aluminum, Glass
Size
Dark Satin Nickel
Overall Height
30.5
Inside Diameter
79.5
Overall Length
34
Thickness
120
Wire Length
120
Maximum Height
79.5
Minimum Height
34.75

Details

Shade Material
Glass
For Use With
21.6
Collection
Kinetic LED
Dimmable
Yes
Number of Bulbs
6
Shade Finish
Clear
Bulb Type
AC Integrated LED
ADA Compliant
No

Description

Contemporary Industrial design is met with the Kinetic series transforming mechanical parts into beautiful metal components finished in Dark Satin Nickel. Wire cord is run along a truss like structure separated by transformer-like castings. Large Clear glass globes are suspended from brackets with recessed LED illumination coming from decorative heat sinks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.