Zoro Homepage

Knob Hill DC 1-Light 6" Wide Sienna Outdoor Wall Sconce

  • Mfr # 3462CDSE

  • Zoro # G1461718


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Features
7" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
6
Length
Sienna
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3462CDSE
Zoro #
G1461718
UPC #
783209346208
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
6
Length
Sienna
Fixture Height
9.5 in
Fixture Width
5 in
Overall Height
7
Inside Diameter
14
Thickness
120
Size
Sienna
Overall Length
14
Maximum Height
14
Backplate Height
9.5

Details

Item
Outdoor Wall Mount Light
Features
7" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Sienna
Glass Color
Seedy
Lamp Included
No
Housing Material
Die Cast Aluminum
Lamp Watts
40 W
Lamp Quantity
1
Lamp Type
E26 Medium
For Use With
2.64
Shade Material
Glass
Collection
Knob Hill DC
Maximum Wattage Per Bulb
40
Number of Bulbs
1
Shade Finish
Seedy
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Style
Traditional
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Knob Hill Cast is a traditional, European style collection from Maxim Lighting International in Sienna finish with Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.