Zoro Homepage
This item is Discontinued.
Maxim Lighting Knob Hill VX 1-Light 6" Wide Sienna Outdoor Wall Sconce 40462CDSE

Knob Hill VX 1-Light 6" Wide Sienna Outdoor Wall Sconce (Discontinued)

  • Mfr # 40462CDSE
  • Zoro # G1462348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40462CDSE
Zoro #
G1462348
UPC #
783209063266
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
6
Length
Sienna
Size
Sienna
Thickness
120
Overall Length
14
Overall Height
7
Backplate Height
10

Details

For Use With
2.86
Shade Finish
Seedy
Dimmable
Yes
Style
Traditional
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Collection
Knob Hill VX
Shade Material
Glass
ADA Compliant
No

Description

Maxim Lighting's Knob Hill VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Knob Ill VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.