This item is Discontinued.

Maxim Lighting Knob Hill VX 3-Light 10" Wide Sienna Outdoor Pole/Post Mount 40460CDSE

Knob Hill VX 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 40460CDSE
  • Zoro # G1503331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40460CDSE
Zoro #
G1503331
UPC #
783209063242
Country of Origin
China

Dimensions

Size
Sienna
Length
Sienna
Height
10
Width
Vivex Resin Composite
Overall Length
22.5
Overall Height
10
Thickness
120

Details

Bulb Type
E12 Candelabra Incandescent
Dimmable
Yes
For Use With
6.82
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
40
Shade Finish
Seedy
Collection
Knob Hill VX
Style
Traditional
Shade Material
Glass

Description

Maxim Lighting's Knob Hill VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Knob Ill VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.