Zoro Homepage
This item is Discontinued.
Maxim Lighting Knob Hill VX 3-Light 10" Wide Sienna Outdoor Wall Sconce 40465CDSE

Knob Hill VX 3-Light 10" Wide Sienna Outdoor Wall Sconce (Discontinued)

  • Mfr # 40465CDSE
  • Zoro # G1459697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40465CDSE
Zoro #
G1459697
UPC #
783209063280
Country of Origin
China

Dimensions

Width
Vivex Resin Composite
Height
10
Length
Sienna
Size
Sienna
Overall Length
24.5
Overall Height
14.5
Thickness
120
Backplate Height
11.5

Details

For Use With
8.8184
Number of Bulbs
3
Shade Finish
Seedy
Maximum Wattage Per Bulb
40
Shade Material
Glass
Style
Traditional
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Collection
Knob Hill VX
Dimmable
Yes

Description

Maxim Lighting's Knob Hill VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Knob Ill VX features our Sienna finish and Seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.