This item is Discontinued.

Maxim Lighting Knob Hill VX 3-Light 13" Wide Sienna Outdoor Pole/Post Mount 40461CDSE

Knob Hill VX 3-Light 13" Wide Sienna Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 40461CDSE
  • Zoro # G1504138
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40461CDSE
Zoro #
G1504138
UPC #
783209063259
Country of Origin
China

Dimensions

Size
Sienna
Width
Vivex Resin Composite
Length
Sienna
Height
13
Overall Height
13
Thickness
120
Overall Length
28

Details

Bulb Type
E12 Candelabra Incandescent
Dimmable
Yes
For Use With
9.57
Number of Bulbs
3
Shade Material
Glass
Style
Traditional
ADA Compliant
No
Maximum Wattage Per Bulb
40
Collection
Knob Hill VX
Shade Finish
Seedy

Description

Maxim Lighting's Knob Hill VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Knob Ill VX features our Sienna finish and Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.