
Knob Hill VX 3-Light 8" Wide Sienna Outdoor Wall Sconce (Discontinued)
- Mfr # 40464CDSE
- Zoro # G1459487
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40464CDSE
Zoro #
G1459487
UPC #
783209063273
Country of Origin
China
Dimensions
Width
Vivex Resin Composite
Height
8
Length
Sienna
Size
Sienna
Thickness
120
Overall Height
12
Overall Length
19.5
Backplate Height
10
Details
For Use With
6.83
Shade Material
Glass
ADA Compliant
No
Shade Finish
Seedy
Dimmable
Yes
Style
Traditional
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
Collection
Knob Hill VX
Maximum Wattage Per Bulb
40
Description
Maxim Lighting's Knob Hill VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Knob Ill VX features our Sienna finish and Seedy glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.