Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knoxville 1-Light 11" Wide Bronze Outdoor Pole/Post Mount

  • Mfr # 1121FSBZ

  • Zoro # G1503121


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Size
Bronze
Finish
Bronze
Dimmable
Yes
Width
Die Cast Aluminum, Glass
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1121FSBZ
Zoro #
G1503121
UPC #
783209107588
Country of Origin
China

Dimensions

Size
Bronze
Width
Die Cast Aluminum, Glass
Height
11
Length
Bronze
Overall Height
11
Overall Length
23
Thickness
120

Details

Item
Outdoor Pole/Post Mount Light
Finish
Bronze
Number of Lamps
1
Dimmable
Yes
Bulb Technology
Incandescent
Lamp Included
No
Voltage
120 V
Material of Construction
Die Cast Aluminum, Glass
Bulb Type
E26 Medium Incandescent
For Use With
6.18
ADA Compliant
No
Number of Bulbs
1
Style
Traditional
Maximum Wattage Per Bulb
60
Shade Finish
Frosted Seedy
Collection
Knoxville
Lamp Watts
60 W
Damp/Wet Rating
Wet

Description

Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.