Knoxville 1-Light 7" Wide Bronze Outdoor Wall Sconce

  • Mfr # 1133CLBZ

  • Zoro # G1460878


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Features
8.25" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
7
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1133CLBZ
Zoro #
G1460878
UPC #
783209138452
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
7
Length
Bronze
Fixture Height
5.25 in
Fixture Width
6.5 in
Overall Length
11
Thickness
120
Overall Height
8.25
Size
Bronze
Backplate Height
5.25

Details

Item
Outdoor Wall Mount Light
Features
8.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Bronze
Glass Color
Clear
Lamp Type
E26 Medium
Housing Material
Aluminum, Glass
Lamp Included
No
Lamp Watts
60 W
Lamp Quantity
1
For Use With
2.42
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Shade Material
Glass
Style
Traditional
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
1
Collection
Knoxville
Bulb Type
E26 Medium Incandescent
Damp/Wet Rating
Wet
Adjustable
No

Description

Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.