Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knoxville 1-Light 9" Wide Bronze Outdoor Pole/Post Mount

  • Mfr # 1120FSBZ

  • Zoro # G1502896


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Size
Bronze
Finish
Bronze
Material of Construction
Die Cast Aluminum, Glass
Lamp Included
No
Bulb Type
E26 Medium Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120FSBZ
Zoro #
G1502896
UPC #
783209110656
Country of Origin
China

Dimensions

Size
Bronze
Length
Bronze
Height
9
Width
Die Cast Aluminum, Glass
Overall Height
9
Thickness
120
Overall Length
19.5

Details

Item
Outdoor Pole/Post Mount Light
Finish
Bronze
Material of Construction
Die Cast Aluminum, Glass
Lamp Included
No
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Voltage
120 V
Bulb Technology
Incandescent
Number of Lamps
1
For Use With
4.11
Style
Traditional
Shade Finish
Frosted Seedy
ADA Compliant
No
Number of Bulbs
1
Collection
Knoxville
Maximum Wattage Per Bulb
60
Damp/Wet Rating
Wet
Lamp Watts
60 W

Description

Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.