Knoxville 3-Light 11" Wide Bronze Outdoor Pole/Post Mount

  • Mfr # 1131CLBZ

  • Zoro # G1503742


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Size
Bronze
Glass Color
Clear
Width
Aluminum, Glass
Dimmable
Yes
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1131CLBZ
Zoro #
G1503742
UPC #
783209138445
Country of Origin
China

Dimensions

Size
Bronze
Height
11
Width
Aluminum, Glass
Length
Bronze
Overall Length
23.5
Thickness
120
Overall Height
11

Details

Item
Outdoor Pole/Post Mount Light
Finish
Bronze
Glass Color
Clear
Number of Lamps
3
Dimmable
Yes
Lamp Included
No
Watts
120 W
Voltage
120 V
Material of Construction
Aluminum, Glass
Bulb Technology
Incandescent
Bulb Type
E12 Candelabra Incandescent
For Use With
6.01
Shade Finish
Clear
Collection
Knoxville
Style
Traditional
Maximum Wattage Per Bulb
40
Number of Bulbs
3
Shade Material
Glass
ADA Compliant
No
Damp/Wet Rating
Wet
Lamp Watts
40 W
Adjustable
No

Description

Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.