
Knoxville 3-Light 11" Wide Bronze Outdoor Wall Sconce
Mfr # 1137CLBZ
Zoro # G1460552
product price:Â $388.00
/ea
Free Shipping & Returns
Key Features
Features
14.75" Extension
Voltage
120 V
Width
11 in
Height
22.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1137CLBZ
Zoro #
G1460552
UPC #
783209138476
Country of Origin
China
Dimensions
Width
11 in
Height
22.5 in
Fixture Width
7.25 in
Fixture Height
15.75 in
Details
Item
Outdoor Wall Mount Light
Features
14.75" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Bronze
Glass Color
Clear
Lamp Type
E12 Candelabra
Lamp Included
No
Housing Material
Aluminum, Glass
Lamp Watts
40 W
Lamp Quantity
3
Collection
Knoxville
Dimmable
Yes
Damp/Wet Rating
Wet
Adjustable
No
Description
Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.