Zoro Homepage

Knoxville 3-Light 11" Wide Bronze Pendant Light

  • Mfr # 1139CLBZ

  • Zoro # G1885936


product price: $314.00
/ea
Free Shipping & Returns

Key Features

Length
11 in
Housing Finish
Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139CLBZ
Zoro #
G1885936
UPC #
783209138483
Country of Origin
China

Dimensions

Height
17.5 in
Length
11 in
Width
11 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
91.75 in
Canopy Length
5 in
Minimum Hanging Length
21.25 in
Canopy Height
1.25 in
Canopy Width
5 in

Details

Housing Finish
Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Knoxville
Item
Outdoor Hanging Lantern
Glass Color
Clear
Lamp Watts
40 W
Dimmable
Yes
Lamp Included
No
Watts
120 W
Material
Aluminum, Glass
Location Rating
Damp

Description

Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.