This item is Discontinued.

Maxim Lighting Knoxville EE 1-Light 7" Wide Bronze Outdoor Wall Sconce 85623FSBZ

Knoxville EE 1-Light 7" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 85623FSBZ
  • Zoro # G1459030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85623FSBZ
Zoro #
G1459030
UPC #
783209107649
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
7
Length
Bronze
Size
Bronze
Overall Height
8.25
Thickness
120
Overall Length
11
Backplate Height
6.5

Details

For Use With
2.49
Collection
Knoxville EE
Bulb Type
GU24 Fluorescent
Shade Finish
Frosted Seedy
Dimmable
No
Style
Traditional
Number of Bulbs
1
Maximum Wattage Per Bulb
13

Description

Knoxville EE is a cross between transitional and traditional styles in Bronze finish. Is is part of our energy saving collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.