This item is Discontinued.

Maxim Lighting Knoxville LED 1-Light 11" Wide Bronze Outdoor Pole/Post Mount 51121FSBZ

Knoxville LED 1-Light 11" Wide Bronze Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 51121FSBZ
  • Zoro # G1509257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51121FSBZ
Zoro #
G1509257
UPC #
783209118928
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
11
Length
Bronze
Size
Bronze
Overall Height
11
Overall Length
23
Thickness
120

Details

Dimmable
Yes
For Use With
6.5
ADA Compliant
No
Bulb Type
AC Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
12
Shade Finish
Frosted Seedy
Collection
Knoxville LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.