This item is Discontinued.

Maxim Lighting Knoxville LED E26 1-Light 11" Wide Bronze Outdoor Wall Sconce 55627FSBZ

Knoxville LED E26 1-Light 11" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55627FSBZ
  • Zoro # G1459082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55627FSBZ
Zoro #
G1459082
UPC #
783209202597
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
11
Length
Bronze
Size
Bronze
Overall Height
14
Thickness
120
Overall Length
23.75
Backplate Height
15.75

Details

For Use With
9.39
Shade Finish
Frosted Seedy
ADA Compliant
No
Bulb Type
E26 Medium LED
Collection
Knoxville LED E26
Maximum Wattage Per Bulb
12
Number of Bulbs
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.