This item is Discontinued.

Maxim Lighting Knoxville LED E26 1-Light 9" Wide Bronze Outdoor Wall Sconce 55625FSBZ

Knoxville LED E26 1-Light 9" Wide Bronze Outdoor Wall Sconce (Discontinued)

  • Mfr # 55625FSBZ
  • Zoro # G1460841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55625FSBZ
Zoro #
G1460841
UPC #
783209202580
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Bronze
Size
Bronze
Thickness
120
Overall Length
18.5
Overall Height
12.25
Backplate Height
10.5

Details

For Use With
5.81
Shade Finish
Frosted Seedy
Number of Bulbs
1
Maximum Wattage Per Bulb
12
Collection
Knoxville LED E26
ADA Compliant
No
Bulb Type
E26 Medium LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.