
Lace 10-Light 21.75" Wide Polished Nickel Pendant Light (Discontinued)
- Mfr # 35087BCPN
- Zoro # G1887117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35087BCPN
Zoro #
G1887117
UPC #
783209200708
Country of Origin
China
Dimensions
Height
21.75
Length
Polished Nickel
Width
Steel, Crystal
Size
Polished Nickel
Overall Length
7.75
Thickness
120
Overall Height
45.25
Inside Diameter
125
Minimum Height
7.75
Wire Length
120
Maximum Height
125
Details
Collection
Lace
For Use With
26.62
Dimmable
Yes
Maximum Wattage Per Bulb
40
Number of Bulbs
10
Shade Finish
Beveled Crystal
Bulb Type
G9 Xenon
ADA Compliant
No
Description
Not your grandmothers crystal but a modern approach featuring clean stainless steel frames finished in Polished Nickel and woven stands of high quality Beveled Crystal that shimmer under the brilliance of high power xenon lamps included. These fixtures come pre-draped for quick and easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.