This item is Discontinued.

Maxim Lighting Lace 10-Light 25" Wide Polished Nickel Pendant Light 35085BCPN

Lace 10-Light 25" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 35085BCPN
  • Zoro # G1881191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35085BCPN
Zoro #
G1881191
UPC #
783209200722
Country of Origin
China

Dimensions

Height
25
Length
Polished Nickel
Width
Steel, Crystal
Size
Polished Nickel
Thickness
120
Inside Diameter
126
Overall Length
7.75
Overall Height
25
Minimum Height
23.5
Wire Length
120
Maximum Height
126

Details

Dimmable
Yes
Collection
Lace
For Use With
18.92
ADA Compliant
No
Number of Bulbs
10
Shade Finish
Beveled Crystal
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40

Description

Not your grandmothers crystal but a modern approach featuring clean stainless steel frames finished in Polished Nickel and woven stands of high quality Beveled Crystal that shimmer under the brilliance of high power xenon lamps included. These fixtures come pre-draped for quick and easy installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.