This item is Discontinued.

Maxim Lighting Lace 7-Light 19.75" Wide Polished Nickel Flush Mount Light 35081BCPN

Lace 7-Light 19.75" Wide Polished Nickel Flush Mount Light (Discontinued)

  • Mfr # 35081BCPN
  • Zoro # G1887406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35081BCPN
Zoro #
G1887406
UPC #
783209200715
Country of Origin
China

Dimensions

Length
Polished Nickel
Width
Steel, Crystal
Height
19.75
Size
Polished Nickel
Thickness
120
Overall Length
7.75
Overall Height
19.75
Inside Diameter
7.75
Maximum Height
7.75

Details

Dimmable
Yes
For Use With
14.08
Shade Finish
Beveled Crystal
Collection
Lace
Number of Bulbs
7
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
ADA Compliant
No

Description

Not your grandmothers crystal but a modern approach featuring clean stainless steel frames finished in Polished Nickel and woven stands of high quality Beveled Crystal that shimmer under the brilliance of high power xenon lamps included. These fixtures come pre-draped for quick and easy installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.