This item is Discontinued.

Maxim Lighting Lancaster 3-Light 10" Wide Driftwood / Black Pendant Light 32383DWBK

Lancaster 3-Light 10" Wide Driftwood / Black Pendant Light (Discontinued)

  • Mfr # 32383DWBK
  • Zoro # G1878461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32383DWBK
Zoro #
G1878461
UPC #
783209199828
Country of Origin
China

Dimensions

Height
10
Length
Driftwood / Black
Width
Wood, Steel
Size
Driftwood / Black
Overall Height
10
Thickness
120
Overall Length
19.5
Inside Diameter
60.5
Wire Length
120
Chain Length
36
Maximum Height
60.5
Minimum Height
19.5

Details

Collection
Lancaster
Dimmable
Yes
For Use With
9.8
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
Maximum Wattage Per Bulb
60

Description

Rings of solid wood finished in Driftwood adds dramatic contrast to the Textured Black mesh and metal in this Industrial Country design. The use of mixed materials and textures create a striking design sure to enhance the beauty of your room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.