Zoro Homepage
This item is Discontinued.
Maxim Lighting Lancaster 6-Light 20.5" Wide Driftwood / Black Pendant Light 32387DWBK

Lancaster 6-Light 20.5" Wide Driftwood / Black Pendant Light (Discontinued)

  • Mfr # 32387DWBK
  • Zoro # G1879450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32387DWBK
Zoro #
G1879450
UPC #
783209199835
Country of Origin
China

Dimensions

Height
20.5
Length
Driftwood / Black
Width
Wood, Steel
Size
Driftwood / Black
Overall Height
20.5
Thickness
120
Inside Diameter
76.5
Overall Length
35.5
Maximum Height
76.5
Minimum Height
35.5
Wire Length
120
Chain Length
36

Details

For Use With
29.2
Dimmable
Yes
Collection
Lancaster
Number of Bulbs
6
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60

Description

Rings of solid wood finished in Driftwood adds dramatic contrast to the Textured Black mesh and metal in this Industrial Country design. The use of mixed materials and textures create a striking design sure to enhance the beauty of your room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.