This item is Discontinued.

Maxim Lighting Lancaster 6-Light 25" Wide Driftwood / Black Chandelier 32385DWBK

Lancaster 6-Light 25" Wide Driftwood / Black Chandelier (Discontinued)

  • Mfr # 32385DWBK
  • Zoro # G1878190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32385DWBK
Zoro #
G1878190
UPC #
783209199842
Country of Origin
China

Dimensions

Size
Driftwood / Black
Overall Height
25
Width
Wood, Steel
Thickness
120
Height
25
Inside Diameter
66.75
Overall Length
25.75
Length
Driftwood / Black
Minimum Height
25.75
Wire Length
120
Maximum Height
66.75
Chain Length
36

Details

For Use With
30
Collection
Lancaster
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
6

Description

Rings of solid wood finished in Driftwood adds dramatic contrast to the Textured Black mesh and metal in this Industrial Country design. The use of mixed materials and textures create a striking design sure to enhance the beauty of your room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.