This item is Discontinued.

This item is Discontinued.
Laredo 1-Light 6" Wide Rustic Forge Outdoor Wall Sconce (Discontinued)
Mfr #
55593RF
Zoro #
G1460327
UPC # 783209209121
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55593RF
Zoro #
G1460327
UPC #
783209209121
Country of Origin
China
Dimensions
Width
Aluminum
Height
6
Length
Rustic Forge
Overall Height
4.5
Thickness
120
Overall Length
14.5
Size
Rustic Forge
Backplate Height
4.5
Wire Length
8
Details
For Use With
2.2
Number of Bulbs
1
Maximum Wattage Per Bulb
9
Bulb Type
PCB Integrated LED
Dimmable
No
Collection
Laredo
Description
A panel of aluminum is bent forward at the top and cradled by a bracket. A beautiful textured Rustic Forged finish is used in keeping with the pastoral design elements. Cleverly concealed inside the arch is a LED light source which sheds ample light to the surface below without forward glare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.