Laredo 1-Light 8" Wide Rustic Forge Outdoor Wall Sconce

  • Mfr # 55595RF

  • Zoro # G1458629


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Features
5.75" Extension
Voltage
120 V
Width
Aluminum
Height
8
Length
Rustic Forge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55595RF
Zoro #
G1458629
UPC #
783209209145
Country of Origin
China

Dimensions

Width
Aluminum
Height
8
Length
Rustic Forge
Fixture Width
5.75 in
Fixture Height
4.5 in
Thickness
120
Size
Rustic Forge
Overall Length
19.5
Overall Height
5.75
Backplate Height
4.5
Wire Length
8

Details

Item
Outdoor Wall Mount Light
Features
5.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
980
Finish
Rustic Forge
Lamp Type
PCB Integrated
CRI
Greater than 90
Lamp Quantity
1
Housing Material
Aluminum
Color Temperature
3000 K
Lamp Watts
14 W
Lamp Included
Yes
For Use With
3.3
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Collection
Laredo
Dimmable
No
Maximum Wattage Per Bulb
14
Rated Life
35,000 hrs
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

A panel of aluminum is bent forward at the top and cradled by a bracket. A beautiful textured Rustic Forged finish is used in keeping with the pastoral design elements. Cleverly concealed inside the arch is a LED light source which sheds ample light to the surface below without forward glare.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.