
Lawn Roller, 36-In. Tow-Behind
Mfr # MLR36.MAX
Zoro # G516510489
product price: $689.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Height
24 in
Material
Steel
Length
45 in
Width
50 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLR36.MAX
Zoro #
G516510489
UPC #
11343003535
Country of Origin
United States
Dimensions
Height
24 in
Length
45 in
Width
50 in
Details
Item
Lawn Roller
Material
Steel
Color
Black
Description
Our rollers help you achieve a professional, beautiful lawn by packing down sod or seed, smoothing out ruts or mole tunnels, and flattening ant and mole hills. Eliminate the damaged look from the freezing and thawing weather cycle your lawn endures.
- Smoothen out rough soil for sodding, seeding, and lawn preparation
- Minimize unlevel lawns for playing and mowing
- Easily attach to your riding lawn mower with pin type hitch
- The tank can be filled with water for added weight
- Rotate the tow bar to lower the drum for rolling or raise the drum for transport
- Wheels are bolted in place with no pins or latches to rotate the tow bar 180° while lowering or lifting the drum
- 410/350-4, 2-ply tires (for transport only)
- 1-in. drum shaft with greasable ball bearings
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.