Zoro Homepage

Lawn Roller, 48-In., 3-Point Hitch

  • Mfr # MLR3P48.MAX

  • Zoro # G016510446


product price: $889.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Length
20 in
Height
32.5
Width
55 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLR3P48.MAX
Zoro #
G016510446
UPC #
11343001876
Country of Origin
United States

Dimensions

Length
20 in
Height
32.5
Width
55 in

Details

Item
Lawn Roller
Material
Steel
Color
Black

Description

Our rollers help you achieve a professional, beautiful lawn by packing down sod or seed, smoothing out ruts or mole tunnels, and flattening ant and mole hills. Eliminate the damaged look from the freezing and thawing weather cycle your lawn endures.


  • Smoothen out rough soil for sodding, seeding, and lawn preparation
  • Minimize unlevel lawns for playing and mowing
  • Easily attach to your riding lawn mower with pin type hitch
  • The tank can be filled with water for added weight
  • Rotate the tow bar to lower the drum for rolling or raise the drum for transport
  • Wheels are bolted in place with no pins or latches to rotate the tow bar 180° while lowering or lifting the drum
  • 410/350-4, 2-ply tires (for transport only)
  • 1-in. drum shaft with greasable ball bearings

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.