This item is Discontinued.

Maxim Lighting LED Filament 4 Watt E12 Base Candelabra 3000 Kelvin Bulb BL4E12TFT120V30

LED Filament 4 Watt E12 Base Candelabra 3000 Kelvin Bulb (Discontinued)

  • Mfr # BL4E12TFT120V30
  • Zoro # G1508931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL4E12TFT120V30
Zoro #
G1508931
UPC #
783209220812
Country of Origin
China

Dimensions

Width
1.55 in
Length
4.5 inches
Height
4-1/2 in

Details

Voltage
120V
Watts
4
Bulb Base Type
E12 (Candelabra)
Color Temperature
3000K
Dimmable
Yes
Lumens
400
Rated Life
20000 hr
Light Technology
LED
Standards
cETLus
Color Rendering Index
90+
Bulb Finish
Frosted
Dimming Type
Triac CL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.