Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Lexington VX 1-Light 7.5" Wide Colonial Umber Outdoor Wall Sconce 40172NSCU

Lexington VX 1-Light 7.5" Wide Colonial Umber Outdoor Wall Sconce (Discontinued)

  • Mfr # 40172NSCU
  • Zoro # G1458376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40172NSCU
Zoro #
G1458376
UPC #
783209065499
Country of Origin
China

Dimensions

Width
Vivex Resin Composite, Glass
Height
7.5
Length
Colonial Umber
Size
Colonial Umber
Thickness
120
Overall Height
7.5
Overall Length
11
Backplate Height
8.5

Details

For Use With
3.09
Collection
Lexington VX
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Material
Glass
Shade Finish
Night Shade
Maximum Wattage Per Bulb
60
Dimmable
Yes
Style
Traditional

Description

Maxim Lighting's Lexington VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Lexington VX features our Colonial Umber finish and Night Shade glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.