This item is Discontinued.

Maxim Lighting Lexington VX 3-Light 11.5" Wide Colonial Umber Outdoor Pole/Post Mount 40170NSCU

Lexington VX 3-Light 11.5" Wide Colonial Umber Outdoor Pole/Post Mount (Discontinued)

  • Mfr # 40170NSCU
  • Zoro # G1506019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40170NSCU
Zoro #
G1506019
UPC #
783209065482
Country of Origin
China

Dimensions

Size
Colonial Umber
Width
Vivex Resin Composite, Glass
Height
11.5
Length
Colonial Umber
Overall Length
24.25
Thickness
120
Overall Height
11.5

Details

Bulb Type
E12 Candelabra Incandescent
Dimmable
Yes
For Use With
7.28
Shade Finish
Night Shade
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
40
Shade Material
Glass
Style
Traditional
Collection
Lexington VX

Description

Maxim Lighting's Lexington VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Lexington VX features our Colonial Umber finish and Night Shade glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.