This item is Discontinued.

Maxim Lighting Lexington VX 3-Light 11.5" Wide Colonial Umber Outdoor Wall Sconce 40174NSCU

Lexington VX 3-Light 11.5" Wide Colonial Umber Outdoor Wall Sconce (Discontinued)

  • Mfr # 40174NSCU
  • Zoro # G1460546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40174NSCU
Zoro #
G1460546
UPC #
783209065512
Country of Origin
China

Dimensions

Width
Vivex Resin Composite, Glass
Height
11.5
Length
Colonial Umber
Size
Colonial Umber
Thickness
120
Overall Height
13.5
Overall Length
28
Backplate Height
11

Details

For Use With
10.14
Collection
Lexington VX
Dimmable
Yes
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
Style
Traditional
ADA Compliant
No
Number of Bulbs
3
Shade Material
Glass
Shade Finish
Night Shade

Description

Maxim Lighting's Lexington VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Lexington VX features our Colonial Umber finish and Night Shade glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.