
Lexington VX 3-Light 13.5" Wide Colonial Umber Outdoor Wall Sconce (Discontinued)
- Mfr # 40175NSCU
- Zoro # G1462110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40175NSCU
Zoro #
G1462110
UPC #
783209065529
Country of Origin
China
Dimensions
Width
Vivex Resin Composite, Glass
Height
13.5
Length
Colonial Umber
Size
Colonial Umber
Thickness
120
Overall Height
15.25
Overall Length
30.25
Backplate Height
11
Details
For Use With
13.67
Maximum Wattage Per Bulb
40
Number of Bulbs
3
Shade Finish
Night Shade
Shade Material
Glass
Style
Traditional
ADA Compliant
No
Dimmable
Yes
Collection
Lexington VX
Bulb Type
E12 Candelabra Incandescent
Description
Maxim Lighting's Lexington VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Lexington VX features our Colonial Umber finish and Night Shade glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.